| Nama Produk | Spesifikasi | Harga (IDR) |
| WOOD S POWR-GRIP Manual Lifting and Mounting Suction Cup N6450 10inch Dia Cup Size, Horizontal Handle Lifter 10 In Horiz 1set | - Cup Size (inch) 10 Dia - Maximum Load Capacity (lbs) 175 |
4,599,900 |
| WOOD S POWR-GRIP Manual Lifting and Mounting Suction Cup TL6HG 6inch Dia Cup Size, T-Handle Lifter 6 In 1set | - UNSPSC: 24101602 - Cup Type: Concave - Product Type: Manual Suction Cup Lifter - Features: Check Valve and Instant Release Lift Tabs |
2,799,000 |
| FAST CAP Manual Lifting and Mounting Suction Cup HODDOUBLE 4-5/8inch Dia Cup Size, Horizontal Handle Double Lifter 4-5/8 In 1set | - Max. Load Capacity (lb): 200 - Handle Type: Horizontal Handle - Handle Material: ABS Plastic - Cup Type: Flat |
799,000 |
| Wipro Magnetic Floor Sweeper With Quick Release MFS-600 1pc | - Suction (lbs) 30-50 - Handle Length (inch) 30-44.5 - Wheel Diameter (mm) 160 |
799,900 |
| Non Brand Manual Handheld Suction-Cup Lifter 55JG36 Suction Cup Lifter, Concave 10 Dia 1pc | - Maximum Load Capacity (lb): 175 - Release Mechanism: Release Valve - Handle Length (inch): 4 5/8 - Cup Material: Rubber |
5,199,000 |
| KEYSCO TOOLS Manual Lifting and Mounting Suction Cup 77131 8inch Dia Cup Size, Grip Vacuum Disc Diameter 8 In 1set | - Handle Material: Gold Plated Steel - Platform Material: Rubber - Cup Size (inch): 8 Dia - Features: Lipped Edge |
2,399,000 |
| SATA Widened Manual Gantry Lift AE5102 4t (220V) 1pc | - Rated Load Rise Time (s) 60 - Rated Load (t) 4 |
62,999,900 |
| KANETEC Small Electromagnetic Lifma LMU-SR Series LMU25SRD 1unit | - Main Unit: Ø256x165 - Lifting Capacity (kg): 1800 - Lifting Part Height: 295 - Voltage (VAC): Single-phase, 200 |
47,999,000 |
| ERIEZ Below-the-Hook Lifting Magnet RPL15 SafeHold, 1500 lb Flat Capacity Cap 10-23/32 L 1pc | - Max. Heat Resistant Temp. (°F): 175 - Magnet Material: Neodymium - Max. Rated Round Capacity (lb): 750 - Features: Continuous Magnet Power Until Magnet Is Turned Off |
40,999,000 |
| TECHNIKS Below-the-Hook Lifting Magnet ELM300 EZ-Lift, 660 lb Flat Capacity 300 Round 1pc | - Standards: ASME B30.20 - Features: No Electricity Required - Max. Rated Flat Capacity (lb): 660 - Max. Heat Resistant Temp. (°F): 176 |
30,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami